GE Lighting HPL575/LL/C 115V Halogen Lamp, Single-Ended, T-6, G9.5 Heat Sink Base | Graybar Store
GE Lighting - Halogen Lamp, Single-Ended, T-6, G9.5 Heat Sink Base - HPL575/LL/C 115V
+ / - Hover over image to Zoom
Other Views

    Halogen Lamp, Single-Ended, T-6, G9.5 Heat Sink Base

    Manufacturer: GE Lighting
    Manufacturer #: HPL575/LL/C 115V
    SKU: 25190339
    $91.13
    Checking Pricing
         
    Voltage Rating:115 V
    Wattage:575 W
    Packaging:12 per Case
    Color Temperature (Kelvin):3050
    Initial Lumens:12360 Lumens
    Alternate Manufacturer Part No.:88435
    Rated Life (Hour):2000
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # HPL575/LL/C 115V
    • Alternate Manufacturer Part No. 88435
    • Base Type G9.5
    • Bulb Shape T6
    • Color Temperature (Kelvin) 3050
    • Initial Lumens 12360 Lumens
    Product Overview:
    Halogen Lamp, Voltage Rating: 115 V, Wattage: 575 W, Rated Life (Hour): 2000 hr, Base Type: G9.5, Bulb Shape: T6