GE Lighting 45R20/H/HIR-TP6 Halogen Lamp, HIR™, R20, Medium Screw, 45W, 2750K, 490 Initial Lumens | Graybar Store
GE Lighting - Halogen Lamp, HIR™, R20, Medium Screw, 45W, 2750K, 490 Initial Lumens - 45R20/H/HIR-TP6
+ / - Hover over image to Zoom
Other Views

    Halogen Lamp, HIR™, R20, Medium Screw, 45W, 2750K, 490 Initial Lumens

    Manufacturer: GE Lighting
    Manufacturer #: 45R20/H/HIR-TP6
    SKU: 25438550
    $18.23
    Checking Pricing
         
    Color Temperature (Kelvin):2750
    Initial Lumens:490
    Rated Life (Hour):3000
    Wattage:45
    Alternate Manufacturer Part No.:74204
    Voltage Rating:120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 45R20/H/HIR-TP6
    • Alternate Manufacturer Part No. 74204
    • Base Type Medium Screw
    • Bulb Shape R20
    • Color Temperature (Kelvin) 2750
    Product Overview:
    Energy-efficient halogen 45W R20 floodlight with medium screw base, color temperature 2750K, 3000 rated life hours, initial lumens 490 for indoor or outdoor use.