Edwards Signaling 50LMP-12WH Halogen Lamp | Graybar Store
Edwards Signaling - Halogen Lamp - 50LMP-12WH
+ / - Hover over image to Zoom
Other Views

    Halogen Lamp

    Manufacturer: Edwards Signaling
    Manufacturer #: 50LMP-12WH
    SKU: 97211082
    $29.51
    Checking Pricing
         
    Voltage Rating:120 V AC
    Wattage:12 W
    Rated Life (Hour):20000
    CBCP:879 CBCP
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Edwards Signaling
    • Manufacturer # 50LMP-12WH
    • Rated Life (Hour) 20000
    • Wattage 12 W
    • Voltage Rating 120 V AC
    • CBCP 879 CBCP
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Halogen Lamp, Voltage Rating: 120 V AC, Wattage: 12 W, Rated Life (Hour): 20000 hr