GE Lighting 35PAR36/H/SP8 HALOGEN LAMP | Graybar Store
GE Lighting - HALOGEN LAMP - 35PAR36/H/SP8
+ / - Hover over image to Zoom
Other Views

    HALOGEN LAMP

    Manufacturer: GE Lighting
    Manufacturer #: 35PAR36/H/SP8
    SKU: 92038073
    $16.71
    Checking Pricing
         
    Color Temperature (Kelvin):3050
    Initial Lumens:250
    Rated Life (Hour):4000
    Wattage:35
    Alternate Manufacturer Part No.:19876
    Voltage Rating:12
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 35PAR36/H/SP8
    • Alternate Manufacturer Part No. 19876
    • Base Type Screw Terminal
    • Bulb Shape PAR36
    • Color Temperature (Kelvin) 3050
    • Initial Lumens 250
    Product Overview:
    Halogen narrow spotlight 35W PAR36 with screw terminal base, color temperature 3050K, 4000 rated life hours, initial lumens 250 for indoor use. 12 Per Case.