GE Lighting QH2.5MT3/CL/HT/R Halogen Heat Lamp, T3, Ceramic Sleeve, Miniature | Graybar Store
GE Lighting - Halogen Heat Lamp, T3, Ceramic Sleeve, Miniature - QH2.5MT3/CL/HT/R
+ / - Hover over image to Zoom
Other Views

    Halogen Heat Lamp, T3, Ceramic Sleeve, Miniature

    Manufacturer: GE Lighting
    Manufacturer #: QH2.5MT3/CL/HT/R
    SKU: 25119896
    $204.62
    Checking Pricing
         
    Voltage Rating:400 V
    Wattage:2500 W
    Packaging:12 per Case
    Color Temperature (Kelvin):2450
    Alternate Manufacturer Part No.:28126
    Rated Life (Hour):5000
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # QH2.5MT3/CL/HT/R
    • Alternate Manufacturer Part No. 28126
    • Base Type CER
    • Bulb Shape T3
    • Color Temperature (Kelvin) 2450
    • Rated Life (Hour) 5000
    • Wattage 2500 W
    • Packaging 12 per Case
    • Voltage Rating 400 V
    Product Overview:
    Halogen Lamp, Voltage Rating: 400 V, Wattage: 2500 W, Rated Life (Hour): 5000 hr, Base Type: CER, Bulb Shape: T3