Panduit NC2WH6 Halogen-Free Wiring Duct Cover, White | Graybar Store
Panduit - Halogen-Free Wiring Duct Cover, White - NC2WH6
+ / - Hover over image to Zoom
Other Views

    Halogen-Free Wiring Duct Cover, White

    Manufacturer: Panduit
    Manufacturer #: NC2WH6
    SKU: 88198370
    $21.66
    Checking Pricing
         
    Length:6 ft.
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # NC2WH6
    • Color White
    • Length 6 ft.
    Product Overview:
    Type NC halogen-free wiring duct cover, 2 in. W x 6 ft length, halogen-free, white.