GE Lighting Q20MR16HIR/CCG35 Halogen Floodlight, 20W, 12V | Graybar Store
GE Lighting - Halogen Floodlight, 20W, 12V - Q20MR16HIR/CCG35
+ / - Hover over image to Zoom
Other Views

    Halogen Floodlight, 20W, 12V

    Manufacturer: GE Lighting
    Manufacturer #: Q20MR16HIR/CCG35
    SKU: 25259685
    $16.83
    Checking Pricing
         
    Beam Spread:Flood
    Color Temperature (Kelvin):2900
    Initial Lumens:0
    Rated Life (Hour):5000
    Wattage:20
    Alternate Manufacturer Part No.:77902
    CBCP:1000 CBCP
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # Q20MR16HIR/CCG35
    • Alternate Manufacturer Part No. 77902
    • Base Type GU5.3
    • Beam Spread Flood
    • Brand Constant Color IR Precise
    • Bulb Shape MR16
    • Color Temperature (Kelvin) 2900
    Product Overview:
    GE halogen 20 watt MR16 1-pack floodlight with 5000 rated life hours.