GE Lighting EJG-Q750T3/4CL Halogen Double Ended Lamp, 750W, T-3, Recessed Single Contact Base | Graybar Store
GE Lighting - Halogen Double Ended Lamp, 750W, T-3, Recessed Single Contact Base - EJG-Q750T3/4CL
+ / - Hover over image to Zoom
Other Views

    Halogen Double Ended Lamp, 750W, T-3, Recessed Single Contact Base

    Manufacturer: GE Lighting
    Manufacturer #: EJG-Q750T3/4CL
    SKU: 88111630
    $36.57
    Checking Pricing
         
    Voltage Rating:120 V
    Wattage:750 W
    Packaging:12 per Case
    Color Temperature (Kelvin):3200
    Initial Lumens:20600 Lumens
    Alternate Manufacturer Part No.:23756
    Rated Life (Hour):400
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # EJG-Q750T3/4CL
    • Alternate Manufacturer Part No. 23756
    • Base Type R7s
    • Bulb Shape T4
    • Color Temperature (Kelvin) 3200
    • Initial Lumens 20600 Lumens
    Product Overview:
    Halogen Lamp, Voltage Rating: 120 V, Wattage: 750 W, Rated Life (Hour): 400 hr, Base Type: R7s, Bulb Shape: T4