Edwards Signaling 52B-N5-40WH AdaptaBeacon Rotating Light | Graybar Store
Edwards Signaling - AdaptaBeacon Rotating Light - 52B-N5-40WH
+ / - Hover over image to Zoom
Other Views

    AdaptaBeacon Rotating Light

    Manufacturer: Edwards Signaling
    Manufacturer #: 52B-N5-40WH
    SKU: 96092171
    $238.32
    Checking Pricing
         
    Additional Features:Light intensifying reflector
    Height (Inches):8.5
    Watts:40
    Mount Type:Conduit; Surface
    Width (Inches):6
    Lens Color:Blue
    Voltage (Volts):120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Edwards Signaling
    • Manufacturer # 52B-N5-40WH
    • Voltage (Volts) 120
    • Additional Features Light intensifying reflector
    • Height (Inches) 8.5
    • Lens Color Blue
    • Mount Type Conduit; Surface
    • Watts 40
    • Width (Inches) 6
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    52 Halogen Beacon, Voltage (Volts): 120 V ac, Height (Inches): 8.5 in, Width (Inches): 6 in, Lens Color: Blue, Mount Type: Conduit; Surface