Edwards Signaling 51R-N5-40W AdaptaBeacon Flashing Light with Horn | Graybar Store
Edwards Signaling - AdaptaBeacon Flashing Light with Horn - 51R-N5-40W
+ / - Hover over image to Zoom
Other Views

    AdaptaBeacon Flashing Light with Horn

    Manufacturer: Edwards Signaling
    Manufacturer #: 51R-N5-40W
    SKU: 88086003
    $260.46
    Checking Pricing
         
    Additional Features:Cast Base Can Function As A Junction Box; Flash Rate 65 fpm; Polycarbonate Lens
    Height (Inches):7.375
    Watts:24
    Mount Type:Box; Conduit
    Width (Inches):6
    Lens Color:Red
    Voltage (Volts):120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Edwards Signaling
    • Manufacturer # 51R-N5-40W
    • Voltage (Volts) 120
    • Additional Features Cast Base Can Function As A Junction Box; Flash Rate 65 fpm; Polycarbonate Lens
    • Height (Inches) 7.375
    • Lens Color Red
    • Mount Type Box; Conduit
    • Watts 24
    • Width (Inches) 6
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    51 Halogen Beacon, Voltage (Volts): 120 V ac, Height (Inches): 7.375 in, Width (Inches): 6 in, Lens Color: Red, Mount Type: Box; Conduit