GE Lighting Halogen AR111, G53 Base | Graybar Store
GE Lighting - Halogen AR111, G53 Base
+ / - Hover over image to Zoom
Other Views

    Halogen AR111, G53 Base

    Manufacturer: GE Lighting
         

    AR111 halogen lamp has a G53 base.

    • Manufacturer GE Lighting
    • Base Type G53
    • Bulb Shape AR111
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Color Temperature (Kelvin)
    Rated Life (Hour)
    Wattage
    Alternate Manufacturer Part No.
    CBCP
    Voltage Rating
    Price
    50AR111/SP8
    25107312
    2800
    3000
    50
    97534
    17800 CBCP
    12
    $
    19
    .22
    /
    EA
    25107312
    Color Temperature (Kelvin)
    2800
    Rated Life (Hour)
    3000
    Wattage
    50
    Alternate Manufacturer Part No.
    97534
    CBCP
    17800 CBCP
    Voltage Rating
    12
    $
    19
    .22
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    50AR111/FL24
    25085690
    2800
    3000
    50
    97535
    3500 CBCP
    12
    $
    19
    .22
    /
    EA
    25085690
    Color Temperature (Kelvin)
    2800
    Rated Life (Hour)
    3000
    Wattage
    50
    Alternate Manufacturer Part No.
    97535
    CBCP
    3500 CBCP
    Voltage Rating
    12
    $
    19
    .22
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    75AR111/FL24
    25085692
    2900
    3000
    75
    97535
    5300 CBCP
    12
    $
    19
    .22
    /
    EA
    25085692
    Color Temperature (Kelvin)
    2900
    Rated Life (Hour)
    3000
    Wattage
    75
    Alternate Manufacturer Part No.
    97535
    CBCP
    5300 CBCP
    Voltage Rating
    12
    $
    19
    .22
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25107312 SKU, 25107312 ANALYTICS...
    Wattage
    50
    Alternate Manufacturer Part No.
    97534
    CBCP
    17800 CBCP
    Voltage Rating
    12
    Price
    $
    19
    .22
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25085690 SKU, 25085690 ANALYTICS...
    Wattage
    50
    Alternate Manufacturer Part No.
    97535
    CBCP
    3500 CBCP
    Voltage Rating
    12
    Price
    $
    19
    .22
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25085692 SKU, 25085692 ANALYTICS...
    Wattage
    75
    Alternate Manufacturer Part No.
    97535
    CBCP
    5300 CBCP
    Voltage Rating
    12
    Price
    $
    19
    .22
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available