Cooper Lighting (Eaton) HU1036D927MB Halo Undercabinet Light, LED, HU10 Series, Matte Black, 36 in. L | Graybar Store
Cooper Lighting (Eaton) - Halo Undercabinet Light, LED, HU10 Series, Matte Black, 36 in. L - HU1036D927MB
+ / - Hover over image to Zoom
Other Views

    Halo Undercabinet Light, LED, HU10 Series, Matte Black, 36 in. L

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: HU1036D927MB
    SKU: 25783232
    Price pending
    Checking Pricing
         
    Housing Color:Matte Black
    No. of Lamps:1
    Additional Features:Lamp Included
    Length:36 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # HU1036D927MB
    • Housing Color Matte Black
    • Additional Features Lamp Included
    • Brand Halo
    • Lamp Type LED
    • Length 36 in.
    • No. of Lamps 1
    • Series HU10
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Halo matte black undercabinet light 36 in. L for use with LED lamps.