Cooper Lighting (Eaton) Halo Surface LED Downlight, 600 Series | Graybar Store
Cooper Lighting (Eaton) - Halo Surface LED Downlight, 600 Series
+ / - Hover over image to Zoom
Other Views

    Halo Surface LED Downlight, 600 Series

    Manufacturer: Cooper Lighting (Eaton)
         

    The Halo Surface LED Downlight incorporates WaveStream™ technology to create an ultra-low profile surface mounting luminaire with the performance and look of a traditional downlight.

    • Manufacturer Cooper Lighting (Eaton)
    • Fixture Type 6 in Housing
    • Housing Compatibility SLD6
    • Lamp Type LED
    Select Filter Options Below ( 5 items found )
    Mfg Part #
    SKU
    Color
    CRI
    Color Temperature (Kelvin)
    Lumens
    Additional Features
    Use With
    Wattage
    Voltage Rating
    Electrical Connector Type
    Housing Installation
    Air Rating
    Price
    SLD606930WH
    25634710
    White
    90
    3000
    689
    Lamp Included
    3-1/2 or 4 in. Round/Octagon Junction Box
    12.9
    $
    50
    .11
    /
    EA
    25634710
    Color
    White
    CRI
    90
    Color Temperature (Kelvin)
    3000
    Lumens
    689
    Additional Features
    Lamp Included
    Use With
    3-1/2 or 4 in. Round/Octagon Junction Box
    Wattage
    12.9
    Voltage Rating
    Electrical Connector Type
    Housing Installation
    Air Rating
    $
    50
    .11
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    SLD606830WH
    25634709
    White
    80
    3000
    779
    Lamp Included
    3-1/2 or 4 in. Round/Octagon Junction Box
    12.5
    $
    48
    .67
    /
    EA
    25634709
    Color
    White
    CRI
    80
    Color Temperature (Kelvin)
    3000
    Lumens
    779
    Additional Features
    Lamp Included
    Use With
    3-1/2 or 4 in. Round/Octagon Junction Box
    Wattage
    12.5
    Voltage Rating
    Electrical Connector Type
    Housing Installation
    Air Rating
    $
    48
    .67
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    SLD606927WHJB
    25783271
    White
    80 Cri:Can Be Used To Comply With California Title 24 Non-Residential Lighting Controls Requirements As a Led Luminaire.;
    120 V
    Luminaire Connector
    New Construction
    Airtight
    $
    37
    .49
    /
    EA
    25783271
    Color
    White
    CRI
    Color Temperature (Kelvin)
    Lumens
    Additional Features
    80 Cri:Can Be Used To Comply With California Title 24 Non-Residential Lighting Controls Requirements As a Led Luminaire.;
    Use With
    Wattage
    Voltage Rating
    120 V
    Electrical Connector Type
    Luminaire Connector
    Housing Installation
    New Construction
    Air Rating
    Airtight
    $
    37
    .49
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    SLD606830WHJB
    25690032
    White
    80 Cri:Can Be Used To Comply With California Title 24 Non-Residential Lighting Controls Requirements As a Led Luminaire.;
    120 V
    Luminaire Connector
    New Construction
    Airtight
    $
    41
    .76
    /
    EA
    25690032
    Color
    White
    CRI
    Color Temperature (Kelvin)
    Lumens
    Additional Features
    80 Cri:Can Be Used To Comply With California Title 24 Non-Residential Lighting Controls Requirements As a Led Luminaire.;
    Use With
    Wattage
    Voltage Rating
    120 V
    Electrical Connector Type
    Luminaire Connector
    Housing Installation
    New Construction
    Air Rating
    Airtight
    $
    41
    .76
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    SLD606930WHJB
    25693500
    White
    80 Cri:Can Be Used To Comply With California Title 24 Non-Residential Lighting Controls Requirements As a Led Luminaire.;
    120 V
    Luminaire Connector
    New Construction
    Airtight
    $
    37
    .49
    /
    EA
    25693500
    Color
    White
    CRI
    Color Temperature (Kelvin)
    Lumens
    Additional Features
    80 Cri:Can Be Used To Comply With California Title 24 Non-Residential Lighting Controls Requirements As a Led Luminaire.;
    Use With
    Wattage
    Voltage Rating
    120 V
    Electrical Connector Type
    Luminaire Connector
    Housing Installation
    New Construction
    Air Rating
    Airtight
    $
    37
    .49
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25634710 SKU, 25634710 ANALYTICS...
    Color Temperature (Kelvin)
    3000
    Lumens
    689
    Additional Features
    Lamp Included
    Use With
    3-1/2 or 4 in. Round/Octagon Junction Box
    Wattage
    12.9
    Voltage Rating
    Electrical Connector Type
    Housing Installation
    Air Rating
    Price
    $
    50
    .11
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25634709 SKU, 25634709 ANALYTICS...
    Color Temperature (Kelvin)
    3000
    Lumens
    779
    Additional Features
    Lamp Included
    Use With
    3-1/2 or 4 in. Round/Octagon Junction Box
    Wattage
    12.5
    Voltage Rating
    Electrical Connector Type
    Housing Installation
    Air Rating
    Price
    $
    48
    .67
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25783271 SKU, 25783271 ANALYTICS...
    Color Temperature (Kelvin)
    Lumens
    Additional Features
    80 Cri:Can Be Used To Comply With California Title 24 Non-Residential Lighting Controls Requirements As a Led Luminaire.;
    Use With
    Wattage
    Voltage Rating
    120 V
    Electrical Connector Type
    Luminaire Connector
    Housing Installation
    New Construction
    Air Rating
    Airtight
    Price
    $
    37
    .49
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25690032 SKU, 25690032 ANALYTICS...
    Color Temperature (Kelvin)
    Lumens
    Additional Features
    80 Cri:Can Be Used To Comply With California Title 24 Non-Residential Lighting Controls Requirements As a Led Luminaire.;
    Use With
    Wattage
    Voltage Rating
    120 V
    Electrical Connector Type
    Luminaire Connector
    Housing Installation
    New Construction
    Air Rating
    Airtight
    Price
    $
    41
    .76
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25693500 SKU, 25693500 ANALYTICS...
    Color Temperature (Kelvin)
    Lumens
    Additional Features
    80 Cri:Can Be Used To Comply With California Title 24 Non-Residential Lighting Controls Requirements As a Led Luminaire.;
    Use With
    Wattage
    Voltage Rating
    120 V
    Electrical Connector Type
    Luminaire Connector
    Housing Installation
    New Construction
    Air Rating
    Airtight
    Price
    $
    37
    .49
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available