Cooper Lighting (Eaton) Halo Surface LED Downlight, 400 Series, Ceiling/Wall Mount | Graybar Store
Cooper Lighting (Eaton) - Halo Surface LED Downlight, 400 Series, Ceiling/Wall Mount
+ / - Hover over image to Zoom
Other Views

    Halo Surface LED Downlight, 400 Series, Ceiling/Wall Mount

    Manufacturer: Cooper Lighting (Eaton)
         

    The Halo Surface LED Downlight incorporates WaveStream™ technology to create an ultra-low profile surface mounting luminaire with the performance and look of a traditional downlight.

    • Manufacturer Cooper Lighting (Eaton)
    • Fixture Type 4 in Housing
    • Housing Compatibility SLD4
    • Lamp Type LED
    • Insulation Rating IC
    Select Filter Options Below ( 5 items found )
    Mfg Part #
    SKU
    Color
    CRI
    Color Temperature (Kelvin)
    Lumens
    Additional Features
    Use With
    Wattage
    Voltage Rating
    Electrical Connector Type
    Housing Installation
    Air Rating
    Price
    SLD405830WHJB
    25698151
    White
    80
    3000
    719
    Lamp Included
    3-1/2 or 4 in. Round/Octagon Junction Box
    12.5
    $
    37
    .49
    /
    EA
    25698151
    Color
    White
    CRI
    80
    Color Temperature (Kelvin)
    3000
    Lumens
    719
    Additional Features
    Lamp Included
    Use With
    3-1/2 or 4 in. Round/Octagon Junction Box
    Wattage
    12.5
    Voltage Rating
    Electrical Connector Type
    Housing Installation
    Air Rating
    $
    37
    .49
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    SLD405927WHJB
    25783257
    White
    80 CRI:Can be used to comply with California Title 24 Non-Residential Lighting Controls requirements as a LED luminaire;
    12.2 W
    120 V
    Luminaire Connector
    New Construction
    Airtight
    $
    37
    .49
    /
    EA
    25783257
    Color
    White
    CRI
    Color Temperature (Kelvin)
    Lumens
    Additional Features
    80 CRI:Can be used to comply with California Title 24 Non-Residential Lighting Controls requirements as a LED luminaire;
    Use With
    Wattage
    12.2 W
    Voltage Rating
    120 V
    Electrical Connector Type
    Luminaire Connector
    Housing Installation
    New Construction
    Air Rating
    Airtight
    $
    37
    .49
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    SLD405930WHJB
    25748877
    White
    80 CRI:Can be used to comply with California Title 24 Non-Residential Lighting Controls requirements as a LED luminaire;
    12.2 W
    120 V
    Luminaire Connector
    New Construction
    Airtight
    $
    38
    .53
    /
    EA
    25748877
    Color
    White
    CRI
    Color Temperature (Kelvin)
    Lumens
    Additional Features
    80 CRI:Can be used to comply with California Title 24 Non-Residential Lighting Controls requirements as a LED luminaire;
    Use With
    Wattage
    12.2 W
    Voltage Rating
    120 V
    Electrical Connector Type
    Luminaire Connector
    Housing Installation
    New Construction
    Air Rating
    Airtight
    $
    38
    .53
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    SLD405830WH
    25634707
    White
    80 CRI:Can be used to comply with California Title 24 Non-Residential Lighting Controls requirements as a LED luminaire;
    12.2 W
    120 V
    Luminaire Connector
    New Construction
    Airtight
    $
    44
    .28
    /
    EA
    25634707
    Color
    White
    CRI
    Color Temperature (Kelvin)
    Lumens
    Additional Features
    80 CRI:Can be used to comply with California Title 24 Non-Residential Lighting Controls requirements as a LED luminaire;
    Use With
    Wattage
    12.2 W
    Voltage Rating
    120 V
    Electrical Connector Type
    Luminaire Connector
    Housing Installation
    New Construction
    Air Rating
    Airtight
    $
    44
    .28
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    SLD405930WH
    25634708
    White
    80 CRI:Can be used to comply with California Title 24 Non-Residential Lighting Controls requirements as a LED luminaire;
    12.2 W
    120 V
    Luminaire Connector
    New Construction
    Airtight
    $
    48
    .67
    /
    EA
    25634708
    Color
    White
    CRI
    Color Temperature (Kelvin)
    Lumens
    Additional Features
    80 CRI:Can be used to comply with California Title 24 Non-Residential Lighting Controls requirements as a LED luminaire;
    Use With
    Wattage
    12.2 W
    Voltage Rating
    120 V
    Electrical Connector Type
    Luminaire Connector
    Housing Installation
    New Construction
    Air Rating
    Airtight
    $
    48
    .67
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25698151 SKU, 25698151 ANALYTICS...
    Color Temperature (Kelvin)
    3000
    Lumens
    719
    Additional Features
    Lamp Included
    Use With
    3-1/2 or 4 in. Round/Octagon Junction Box
    Wattage
    12.5
    Voltage Rating
    Electrical Connector Type
    Housing Installation
    Air Rating
    Price
    $
    37
    .49
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25783257 SKU, 25783257 ANALYTICS...
    Color Temperature (Kelvin)
    Lumens
    Additional Features
    80 CRI:Can be used to comply with California Title 24 Non-Residential Lighting Controls requirements as a LED luminaire;
    Use With
    Wattage
    12.2 W
    Voltage Rating
    120 V
    Electrical Connector Type
    Luminaire Connector
    Housing Installation
    New Construction
    Air Rating
    Airtight
    Price
    $
    37
    .49
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25748877 SKU, 25748877 ANALYTICS...
    Color Temperature (Kelvin)
    Lumens
    Additional Features
    80 CRI:Can be used to comply with California Title 24 Non-Residential Lighting Controls requirements as a LED luminaire;
    Use With
    Wattage
    12.2 W
    Voltage Rating
    120 V
    Electrical Connector Type
    Luminaire Connector
    Housing Installation
    New Construction
    Air Rating
    Airtight
    Price
    $
    38
    .53
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25634707 SKU, 25634707 ANALYTICS...
    Color Temperature (Kelvin)
    Lumens
    Additional Features
    80 CRI:Can be used to comply with California Title 24 Non-Residential Lighting Controls requirements as a LED luminaire;
    Use With
    Wattage
    12.2 W
    Voltage Rating
    120 V
    Electrical Connector Type
    Luminaire Connector
    Housing Installation
    New Construction
    Air Rating
    Airtight
    Price
    $
    44
    .28
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25634708 SKU, 25634708 ANALYTICS...
    Color Temperature (Kelvin)
    Lumens
    Additional Features
    80 CRI:Can be used to comply with California Title 24 Non-Residential Lighting Controls requirements as a LED luminaire;
    Use With
    Wattage
    12.2 W
    Voltage Rating
    120 V
    Electrical Connector Type
    Luminaire Connector
    Housing Installation
    New Construction
    Air Rating
    Airtight
    Price
    $
    48
    .67
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available