Cooper Lighting (Eaton) LZR108P Halo® Downlighting Track, Lazer-Trac, 2-Conductor, White, 8 ft. | Graybar Store
Cooper Lighting (Eaton) - Halo® Downlighting Track, Lazer-Trac, 2-Conductor, White, 8 ft. - LZR108P
+ / - Hover over image to Zoom
Other Views

    Halo® Downlighting Track, Lazer-Trac, 2-Conductor, White, 8 ft.

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: LZR108P
    SKU: 98311506
    $45.76
    Checking Pricing
         
    Color:White
    No. of Conductors:2
    Length:8 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # LZR108P
    • Color White
    • No. of Conductors 2
    • Brand Halo
    • Length 8 ft.
    • Series Lazer-Trac
    • For Use With Downlighting
    • Country of Origin CN - China
    Product Overview:
    Halo® Lazer-Trac 2-conductor in white color is made of extruded aluminum and is 8 ft long.