Cooper Lighting (Eaton) 1420P Halo Downlight Trim, Adjustable Slot Aperture, 4 in. | Graybar Store
Cooper Lighting (Eaton) - Halo Downlight Trim, Adjustable Slot Aperture, 4 in. - 1420P
+ / - Hover over image to Zoom
Other Views

    Halo Downlight Trim, Adjustable Slot Aperture, 4 in.

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: 1420P
    SKU: 88122320
    Price pending
    Checking Pricing
         
    Color:White
    Use With:H1499ICT; H1499RT; H1499T; H1499T75
    Outer Diameter:5-1/16 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # 1420P
    • Color White
    • Fixture Type 4 in Housing
    • Lamp Type MR16 12V 50W; MR16 12V 75W
    • Outer Diameter 5-1/16 in
    • Use With H1499ICT; H1499RT; H1499T; H1499T75
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Eaton® Halo® Adjustable Slot Aperture Trim, Fixture Type: 4 in Housing, Lamp Type: MR16 12V 50W; MR16 12V 75W, White, Outer Diameter: 5-1/16 in