Cooper Lighting (Eaton) 456W Halo Downlight 6 in. Coilex Baffle, White Metal Trim, Slope Ceiling | Graybar Store
Cooper Lighting (Eaton) - Halo Downlight 6 in. Coilex Baffle, White Metal Trim, Slope Ceiling - 456W
+ / - Hover over image to Zoom
Other Views

    Halo Downlight 6 in. Coilex Baffle, White Metal Trim, Slope Ceiling

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: 456W
    SKU: 99868292
    $29.36
    Checking Pricing
         
    Color:White
    Use With:H1999 Socket Extender; Recessed Downlight Incandescent; Slope Ceiling Housing
    Outer Diameter:7-1/4 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # 456W
    • Color White
    • Fixture Type 6 in Housing
    • Lamp Type BR30 65W; PAR30L 50W; PAR30L 75W
    • Outer Diameter 7-1/4 in
    • Use With H1999 Socket Extender; Recessed Downlight Incandescent; Slope Ceiling Housing
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Eaton® Halo® Baffle Trim, Fixture Type: 6 in Housing, Lamp Type: BR30 65W; PAR30L 50W; PAR30L 75W, White, Outer Diameter: 7-1/4 in