Cooper Lighting (Eaton) 4001WB Halo Downlight 4 in. Trim Series, Step Baffle, Plastic | Graybar Store
Cooper Lighting (Eaton) - Halo Downlight 4 in. Trim Series, Step Baffle, Plastic - 4001WB
+ / - Hover over image to Zoom
Other Views

    Halo Downlight 4 in. Trim Series, Step Baffle, Plastic

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: 4001WB
    SKU: 25817227
    $6.82
    Checking Pricing
         
    Color:White
    Use With:Recessed Downlight
    Outer Diameter:5 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # 4001WB
    • Color White
    • Fixture Type 4 in Housing
    • Lamp Type PAR20 35W; PAR20 50W; R16 40W; R20 30W; R20 50W
    • Outer Diameter 5 in
    • Use With Recessed Downlight
    • SAP Material Type ZSTD
    • Country of Origin 00 - Unknown
    Product Overview:
    Eaton® Halo® E26 Baffle Trim, Fixture Type: 4 in Housing, Lamp Type: PAR20 35W; PAR20 50W; R16 40W; R20 30W; R20 50W, White, Outer Diameter: 5 in