Cooper Lighting (Eaton) 4055WH Halo Downlight 4 in. Trim Series, Glass Lens, White | Graybar Store
Cooper Lighting (Eaton) - Halo Downlight 4 in. Trim Series, Glass Lens, White - 4055WH
+ / - Hover over image to Zoom
Other Views

    Halo Downlight 4 in. Trim Series, Glass Lens, White

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: 4055WH
    SKU: 25818371
    $16.97
    Checking Pricing
         
    Additional Features:Flat Glass Lens
    Construction:New Construction
    Color:White
    Use With:Recessed Downlight; Showerlight
    Outer Diameter:5 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # 4055WH
    • Color White
    • Construction New Construction
    • Additional Features Flat Glass Lens
    • Fixture Type 4 in Housing
    • Lamp Type A19 40W; PAR20 35W; PAR20 50W; R20 30W; R20 50W
    • Outer Diameter 5 in
    • Use With Recessed Downlight; Showerlight
    • SAP Material Type ZSTD
    • Country of Origin 00 - Unknown
    Product Overview:
    Eaton® Halo® E26 Prismatic Glass Lens with Trim, Fixture Type: 4 in Housing, Lamp Type: A19 40W; PAR20 35W; PAR20 50W; R20 30W; R20 50W, White, Outer Diameter: 5 in, Construction: New Construction