Cooper Lighting (Eaton) 4002WH Halo Downlight 4 in. Eyeball, Adjustable, White Trim | Graybar Store
Cooper Lighting (Eaton) - Halo Downlight 4 in. Eyeball, Adjustable, White Trim - 4002WH
+ / - Hover over image to Zoom
Other Views

    Halo Downlight 4 in. Eyeball, Adjustable, White Trim

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: 4002WH
    SKU: 25817229
    $13.49
    Checking Pricing
         
    Color:White
    Use With:Recessed Downlight
    Outer Diameter:4-3/4 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # 4002WH
    • Color White
    • Fixture Type 4 in Housing
    • Lamp Type CFL; LED; Tungsten-Halogen
    • Outer Diameter 4-3/4 in
    • Use With Recessed Downlight
    • SAP Material Type ZSTD
    Product Overview:
    Eaton® Halo® Eyeball Trim, Fixture Type: 4 in Housing, Lamp Type: CFL; LED; Tungsten-Halogen, White, Outer Diameter: 4-3/4 in