Cooper Lighting (Eaton) 952PS Halo Dome Lens Shower Light, Trim Ring, White | Graybar Store
Cooper Lighting (Eaton) - Halo Dome Lens Shower Light, Trim Ring, White - 952PS
+ / - Hover over image to Zoom
Other Views

    Halo Dome Lens Shower Light, Trim Ring, White

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: 952PS
    SKU: 25272790
    $45.06
    Checking Pricing
         
    Additional Features:Frosted Dome Lens; Non-Corrosive Trim Ring; Non-Electrically Conductive
    Color:White
    Outer Diameter:5.167 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # 952PS
    • Color White
    • Additional Features Frosted Dome Lens; Non-Corrosive Trim Ring; Non-Electrically Conductive
    • Fixture Type 4 in Housing
    • Lamp Type A19 40W; PAR20 50W; R20 30W; R20 50W
    • Outer Diameter 5.167 in
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Eaton® Halo® 952 Dome Lens Shower Trim, Fixture Type: 4 in Housing, Lamp Type: A19 40W; PAR20 50W; R20 30W; R20 50W, White, Outer Diameter: 5.167 in