Cooper Lighting (Eaton) 720 Halo Ballast, Metal Halide, 50W, 1-Lamp, 120/277V | Graybar Store
Cooper Lighting (Eaton) - Halo Ballast, Metal Halide, 50W, 1-Lamp, 120/277V - 720
+ / - Hover over image to Zoom
Other Views

    Halo Ballast, Metal Halide, 50W, 1-Lamp, 120/277V

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: 720
    SKU: 97126667
    $222.93
    Checking Pricing
         
    Lamp Watts:50
    No. of Lamps:1
    Input Voltage:120/277
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # 720
    • Brand Halo
    • Input Voltage 120/277
    • Lamp Type Metal Halide
    • Lamp Watts 50
    • No. of Lamps 1
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Halo ballast 50W, 1-lamp, 120/277V for use on metal halide lamps.