Cooper Lighting (Eaton) 270PS Halo Albalite Lens with Reflector, 6 in., Wet Location Rated | Graybar Store
Cooper Lighting (Eaton) - Halo Albalite Lens with Reflector, 6 in., Wet Location Rated - 270PS
+ / - Hover over image to Zoom
Other Views

    Halo Albalite Lens with Reflector, 6 in., Wet Location Rated

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: 270PS
    SKU: 25172991
    Price pending
    Checking Pricing
         
    Additional Features:Frosted Glass Lens; Wet Location Approved
    Color:White
    Outer Diameter:8 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # 270PS
    • Color White
    • Additional Features Frosted Glass Lens; Wet Location Approved
    • Fixture Type 6 in Housing
    • Lamp Type CFL; DTT 13W; DTT 18W; TTT 13W; TTT 18W; TTT
    • Outer Diameter 8 in
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Eaton® Halo® Trim, Fixture Type: 6 in Housing, Lamp Type: CFL; DTT 13W; DTT 18W; TTT 13W; TTT 18W; TTT 26W; TTT 32W, White, Outer Diameter: 8 in