Cooper Lighting (Eaton) 61WWC Halo 6 in. Reflector, Single, Wall Wash | Graybar Store
Cooper Lighting (Eaton) - Halo 6 in. Reflector, Single, Wall Wash - 61WWC
+ / - Hover over image to Zoom
Other Views

    Halo 6 in. Reflector, Single, Wall Wash

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: 61WWC
    SKU: 25632984
    Price pending
    Checking Pricing
         
    Construction:New Construction
    Use With:LED Module; PD6RX12ED010 Housing
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # 61WWC
    • Construction New Construction
    • Fixture Type 6 in Housing
    • Lamp Type LED
    • Use With LED Module; PD6RX12ED010 Housing
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Eaton® Halo® Wall Wash Reflector, Fixture Type: 6 in Housing, Lamp Type: LED, Construction: New Construction