Cooper Lighting (Eaton) 692H Halo 6 in. Reflector, 692 Series, Trim, ML56 Light Modules | Graybar Store
Cooper Lighting (Eaton) - Halo 6 in. Reflector, 692 Series, Trim, ML56 Light Modules - 692H
+ / - Hover over image to Zoom
Other Views

    Halo 6 in. Reflector, 692 Series, Trim, ML56 Light Modules

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: 692H
    SKU: 25574318
    $28.77
    Checking Pricing
         
    Color:Clear
    Additional Features:Self Flange; Torsion Spring; Wet Location Approved
    Construction:New Construction
    Use With:Ml56 Series LED Light Modules
    Outer Diameter:7.3 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # 692H
    • Color Clear
    • Construction New Construction
    • Additional Features Self Flange; Torsion Spring; Wet Location Approved
    • Fixture Type 6 in Housing
    • Lamp Type LED
    • Outer Diameter 7.3 in
    • Use With Ml56 Series LED Light Modules
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Eaton® Halo® 692 LED Trim, Fixture Type: 6 in Housing, Lamp Type: LED, Clear, Outer Diameter: 7.3 in, Construction: New Construction