Cooper Lighting (Eaton) H750ICAT HALO 6 in. LED Housing, New Construction, AIR-TITE | Graybar Store
Cooper Lighting (Eaton) - HALO 6 in. LED Housing, New Construction, AIR-TITE - H750ICAT
+ / - Hover over image to Zoom
Other Views

    HALO 6 in. LED Housing, New Construction, AIR-TITE

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: H750ICAT
    SKU: 25198033
    $10.30
    Checking Pricing
         
    Air Rating:Airtight
    Housing Installation:New Construction
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # H750ICAT
    • Air Rating Airtight
    • Fixture Type 7 in. Housing
    • Housing Installation New Construction
    • Lamp Type LED
    • Voltage 120
    • Insulation Rating IC
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    6 in. LED Housing, IC Air-Tite, for listed Halo LED modules.