Cooper Lighting (Eaton) H750RICAT Halo® 6 in. LED Downlight Housing, IC, AIR-TITE, Remodel | Graybar Store
Cooper Lighting (Eaton) - Halo® 6 in. LED Downlight Housing, IC, AIR-TITE, Remodel - H750RICAT
+ / - Hover over image to Zoom
Other Views

    Halo® 6 in. LED Downlight Housing, IC, AIR-TITE, Remodel

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: H750RICAT
    SKU: 25408044
    $11.97
    Checking Pricing
         
    Additional Features:For Use in Existing Ceilings. Integral Flange and Exclusive Locking Bars Permit Quick Mounting in 1/2 To 1-1/2 Thick
    Voltage Rating:120 V
    Wattage:12.2 W
    Electrical Connector Type:Luminaire Connector
    Housing Installation:New Construction; Remodel
    Air Rating:Airtight
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # H750RICAT
    • Additional Features For Use in Existing Ceilings. Integral Flange and Exclusive Locking Bars Permit Quick Mounting in 1/2 To 1-1/2 Thick
    • Air Rating Airtight
    • Electrical Connector Type Luminaire Connector
    • Fixture Type 6 in Housing
    • Housing Compatibility ML56
    • Housing Installation New Construction; Remodel
    • Lamp Type LED
    • Wattage 12.2 W
    • Voltage Rating 120 V
    • Country of Origin MX - Mexico
    Product Overview:
    Halo®;Eaton LED Housing, Air Rating: Airtight, Voltage Rating: 120 V, ML56, Lamp Type: LED, Fixture Type: 6 in Housing