Cooper Lighting (Eaton) H27RT Halo® 6 in. Downlight Housing, Non-IC, Shallow Ceiling, Recessed | Graybar Store
Cooper Lighting (Eaton) - Halo® 6 in. Downlight Housing, Non-IC, Shallow Ceiling, Recessed - H27RT
+ / - Hover over image to Zoom
Other Views

    Halo® 6 in. Downlight Housing, Non-IC, Shallow Ceiling, Recessed

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: H27RT
    SKU: 88122887
    $24.13
    Checking Pricing
         
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # H27RT
    • Fixture Type 6 in Housing
    • Housing Compatibility H27
    • Insulation Rating Non-IC
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Halo®;Eaton Housing For Shallow Ceiling, Air Rating: Airtight, Voltage Rating: 120 V, H27, Fixture Type: 6 in Housing