Cooper Lighting (Eaton) H550RICAT Halo® 6 in. Downlight Housing, IC, AIR-TITE, Remodel | Graybar Store
Cooper Lighting (Eaton) - Halo® 6 in. Downlight Housing, IC, AIR-TITE, Remodel - H550RICAT
+ / - Hover over image to Zoom
Other Views

    Halo® 6 in. Downlight Housing, IC, AIR-TITE, Remodel

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: H550RICAT
    SKU: 25650588
    $12.62
    Checking Pricing
         
    Additional Features:For Use in Existing Ceilings. Integral Flange and Exclusive Locking Bars Permit Quick Mounting in 1/2 To 1-1/2 Thick
    Voltage Rating:120 V
    Wattage:12.2 W
    Electrical Connector Type:Luminaire Connector
    Housing Installation:New Construction; Remodel
    Air Rating:Airtight
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # H550RICAT
    • Additional Features For Use in Existing Ceilings. Integral Flange and Exclusive Locking Bars Permit Quick Mounting in 1/2 To 1-1/2 Thick
    • Air Rating Airtight
    • Electrical Connector Type Luminaire Connector
    • Housing Compatibility ML56
    • Housing Installation New Construction; Remodel
    • Lamp Type LED
    • Wattage 12.2 W
    • Insulation Rating IC
    • Voltage Rating 120 V
    • Country of Origin 99 - Multiple
    Product Overview:
    HALO® LED Housing, Air Rating: Airtight, Voltage Rating: 120 V, ML56, Lamp Type: LED