Cooper Lighting (Eaton) E7ICAT Halo® 6 in. Downlight Housing, IC, AIR-TITE, New Construction | Graybar Store
Cooper Lighting (Eaton) - Halo® 6 in. Downlight Housing, IC, AIR-TITE, New Construction - E7ICAT
+ / - Hover over image to Zoom
Other Views

    Halo® 6 in. Downlight Housing, IC, AIR-TITE, New Construction

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: E7ICAT
    SKU: 25812257
    $8.30
    Checking Pricing
         
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # E7ICAT
    • Fixture Type 6 in Housing
    • Housing Compatibility E7
    • Lamp Type CFL; Incandescent; LED; Tungsten-Halogen
    • Insulation Rating IC
    • SAP Material Type ZSTD
    • Country of Origin 00 - Unknown
    Product Overview:
    Halo®;Air-Tite™;Eaton Recessed Housing, Air Rating: Airtight, Voltage Rating: 120 V, E7, Lamp Type: CFL; Incandescent; LED; Tungsten-Halogen, Fixture Type: 6 in Housing