Cooper Lighting (Eaton) PD620ED010 Halo 6 in. Downlight Housing, Aperture LED, 2000 Lumen Series | Graybar Store
Cooper Lighting (Eaton) - Halo 6 in. Downlight Housing, Aperture LED, 2000 Lumen Series - PD620ED010
+ / - Hover over image to Zoom
Other Views

    Halo 6 in. Downlight Housing, Aperture LED, 2000 Lumen Series

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: PD620ED010
    SKU: 25712680
    $77.07
    Checking Pricing
         
    Additional Features:For Use in Existing Ceilings. Integral Flange and Exclusive Locking Bars Permit Quick Mounting in 1/2 To 1-1/2 Thick
    Voltage Rating:120 V
    Wattage:12.2 W
    Electrical Connector Type:Luminaire Connector
    Housing Installation:New Construction
    Air Rating:Airtight
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # PD620ED010
    • Additional Features For Use in Existing Ceilings. Integral Flange and Exclusive Locking Bars Permit Quick Mounting in 1/2 To 1-1/2 Thick
    • Air Rating Airtight
    • Electrical Connector Type Luminaire Connector
    • Housing Compatibility PD6
    • Housing Installation New Construction
    • Lamp Type LED
    • Wattage 12.2 W
    • Voltage Rating 120 V
    • SAP Material Type ZSTD
    • Country of Origin 00 - Unknown
    Product Overview:
    Halo®;Eaton LED Housing, Air Rating: Airtight, Voltage Rating: 120 V, PD6, Lamp Type: LED