Cooper Lighting (Eaton) ERT772WHTTS Halo® 6 in. Downlight Baffle with Reflector, Gloss White Trim Ring, Torsion Springs | Graybar Store
Cooper Lighting (Eaton) - Halo® 6 in. Downlight Baffle with Reflector, Gloss White Trim Ring, Torsion Springs - ERT772WHTTS
+ / - Hover over image to Zoom
Other Views

    Halo® 6 in. Downlight Baffle with Reflector, Gloss White Trim Ring, Torsion Springs

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: ERT772WHTTS
    SKU: 25058175
    $5.56
    Checking Pricing
         
    Additional Features:Self Flange
    Color:White
    Use With:Halo and All-Pro Recessed Downlight
    Outer Diameter:7-1/4 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # ERT772WHTTS
    • Color White
    • Additional Features Self Flange
    • Fixture Type 6 in Housing
    • Lamp Type CF13; CF15; DTT 13W; DTT 18W; DTT 26W; GU24;
    • Outer Diameter 7-1/4 in
    • Use With Halo and All-Pro Recessed Downlight
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Eaton® Trim, Fixture Type: 6 in Housing, Lamp Type: CF13; CF15; DTT 13W; DTT 18W; DTT 26W; GU24; R30; TTT 13W; TTT 18W; TTT 26W; TTT 32W, White, Outer Diameter: 7-1/4 in