Cooper Lighting (Eaton) ERTS713WHTTS Halo® 6 in. Downlight Baffle, Open, Wet Location | Graybar Store
Cooper Lighting (Eaton) - Halo® 6 in. Downlight Baffle, Open, Wet Location - ERTS713WHTTS
+ / - Hover over image to Zoom
Other Views

    Halo® 6 in. Downlight Baffle, Open, Wet Location

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: ERTS713WHTTS
    SKU: 25725420
    Price pending
    Checking Pricing
         
    Additional Features:Torsion Spring; Wet Location Approved
    Color:White
    Use With:Halo and All-Pro Recessed Downlight
    Outer Diameter:7-1/4 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # ERTS713WHTTS
    • Color White
    • Additional Features Torsion Spring; Wet Location Approved
    • Fixture Type 6 in Housing
    • Outer Diameter 7-1/4 in
    • Use With Halo and All-Pro Recessed Downlight
    • SAP Material Type ZSTD
    Product Overview:
    Eaton® Halo® Wet Location Baffle, Fixture Type: 6 in Housing, White, Outer Diameter: 7-1/4 in