Cooper Lighting (Eaton) 6125WB Halo 6 in. Baffle, Trim, Full Cone, Self-Flange | Graybar Store
Cooper Lighting (Eaton) - Halo 6 in. Baffle, Trim, Full Cone, Self-Flange - 6125WB
+ / - Hover over image to Zoom
Other Views

    Halo 6 in. Baffle, Trim, Full Cone, Self-Flange

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: 6125WB
    SKU: 25809369
    $5.77
    Checking Pricing
         
    Additional Features:Self Flange
    Color:White
    Use With:Recessed Downlight
    Outer Diameter:7-3/4 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # 6125WB
    • Color White
    • Additional Features Self Flange
    • Fixture Type 6 in Housing
    • Lamp Type CFL; LED; Tungsten-Halogen
    • Outer Diameter 7-3/4 in
    • Use With Recessed Downlight
    • SAP Material Type ZSTD
    • Country of Origin 00 - Unknown
    Product Overview:
    Eaton® Halo® Baffle Trim, Fixture Type: 6 in Housing, Lamp Type: CFL; LED; Tungsten-Halogen, White, Outer Diameter: 7-3/4 in