Cooper Lighting (Eaton) 6130WH Halo 6 in. Adjustable Eyeball, Trim, 35° Tilt, Self-Flange | Graybar Store
Cooper Lighting (Eaton) - Halo 6 in. Adjustable Eyeball, Trim, 35° Tilt, Self-Flange - 6130WH
+ / - Hover over image to Zoom
Other Views

    Halo 6 in. Adjustable Eyeball, Trim, 35° Tilt, Self-Flange

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: 6130WH
    SKU: 25817226
    $8.45
    Checking Pricing
         
    Additional Features:Self Flange
    Construction:New Construction
    Color:White
    Use With:Recessed Downlight
    Outer Diameter:7-3/4 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # 6130WH
    • Color White
    • Construction New Construction
    • Additional Features Self Flange
    • Fixture Type 6 in Housing
    • Lamp Type 6130 BR; PAR30
    • Outer Diameter 7-3/4 in
    • Use With Recessed Downlight
    • SAP Material Type ZSTD
    • Country of Origin 00 - Unknown
    Product Overview:
    Eaton® Halo® Eyeball Trim, Fixture Type: 6 in Housing, Lamp Type: 6130 BR; PAR30, White, Outer Diameter: 7-3/4 in, Construction: New Construction