Cooper Lighting (Eaton) 5010W Halo 5 in. Metal Baffle, Trim Ring, H5 Series Housings | Graybar Store
Cooper Lighting (Eaton) - Halo 5 in. Metal Baffle, Trim Ring, H5 Series Housings - 5010W
+ / - Hover over image to Zoom
Other Views

    Halo 5 in. Metal Baffle, Trim Ring, H5 Series Housings

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: 5010W
    SKU: 96006983
    $23.27
    Checking Pricing
         
    Color:White
    Use With:Dual Position Socket; H5 Series Housing
    Outer Diameter:6-3/8 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # 5010W
    • Color White
    • Fixture Type 5 in Housing
    • Lamp Type BR/R; BR30 60W; PAR; PAR30 50W; PAR30 75W;
    • Outer Diameter 6-3/8 in
    • Use With Dual Position Socket; H5 Series Housing
    • Country of Origin 99 - Multiple
    Product Overview:
    Eaton® Halo® Baffle Trim, Fixture Type: 5 in Housing, Lamp Type: BR/R; BR30 60W; PAR; PAR30 50W; PAR30 75W; PAR30L 50W, White, Outer Diameter: 6-3/8 in