Cooper Lighting (Eaton) 5125WB Halo 5 in. Baffle, Trim, Full Cone, Self-Flange | Graybar Store
Cooper Lighting (Eaton) - Halo 5 in. Baffle, Trim, Full Cone, Self-Flange - 5125WB
+ / - Hover over image to Zoom
Other Views

    Halo 5 in. Baffle, Trim, Full Cone, Self-Flange

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: 5125WB
    SKU: 25818373
    $6.08
    Checking Pricing
         
    Additional Features:Self Flange
    Color:White
    Use With:H5ICAT; H5RICAT; Halo Housing; Recessed Downlight; Socket Support; Torsion Spring Retention
    Outer Diameter:6-5/8 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # 5125WB
    • Color White
    • Additional Features Self Flange
    • Fixture Type 5 in Housing
    • Lamp Type A19 29W; BR30 65W; PAR30L 60W; PAR30S 50W
    • Outer Diameter 6-5/8 in
    • Use With H5ICAT; H5RICAT; Halo Housing; Recessed Downlight; Socket Support; Torsion Spring Retention
    • SAP Material Type ZSTD
    • Country of Origin 00 - Unknown
    Product Overview:
    Eaton® Halo® E26 Baffle Trim, Fixture Type: 5 in Housing, Lamp Type: A19 29W; BR30 65W; PAR30L 60W; PAR30S 50W, White, Outer Diameter: 6-5/8 in