Cooper Lighting (Eaton) 994W Halo 4 in. Step Baffle, Trim, White | Graybar Store
Cooper Lighting (Eaton) - Halo 4 in. Step Baffle, Trim, White - 994W
+ / - Hover over image to Zoom
Other Views

    Halo 4 in. Step Baffle, Trim, White

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: 994W
    SKU: 94011834
    $27.60
    Checking Pricing
         
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # 994W
    • Color White
    • Fixture Type 4 in Housing
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Eaton® Baffle Trim, Fixture Type: 4 in Housing, White