Cooper Lighting (Eaton) H1499RTAT Halo® 4 in. Housing, Non-IC, AIR-TITE, Low Voltage Recessed-Remodel | Graybar Store
Cooper Lighting (Eaton) - Halo® 4 in. Housing, Non-IC, AIR-TITE, Low Voltage Recessed-Remodel - H1499RTAT
+ / - Hover over image to Zoom
Other Views

    Halo® 4 in. Housing, Non-IC, AIR-TITE, Low Voltage Recessed-Remodel

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: H1499RTAT
    SKU: 25372186
    $44.94
    Checking Pricing
         
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # H1499RTAT
    • Fixture Type 4 in Housing
    • Housing Compatibility H1499
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Halo®;Air-Tite™;Eaton Low Voltage Recessed Housing, Air Rating: Airtight, Voltage Rating: 120 V, H1499, Fixture Type: 4 in Housing