Cooper Lighting (Eaton) E4RTATSB Halo® 4 in. Downlight Housing, Non-IC, AIR-TITE Remodel, Adjustable Socket Bracket | Graybar Store
Cooper Lighting (Eaton) - Halo® 4 in. Downlight Housing, Non-IC, AIR-TITE Remodel, Adjustable Socket Bracket - E4RTATSB
+ / - Hover over image to Zoom
Other Views

    Halo® 4 in. Downlight Housing, Non-IC, AIR-TITE Remodel, Adjustable Socket Bracket

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: E4RTATSB
    SKU: 25817225
    $10.82
    Checking Pricing
         
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # E4RTATSB
    • Fixture Type 4 in Housing
    • Housing Compatibility E4
    • Lamp Type CFL; Incandescent; LED; Tungsten-Halogen
    • SAP Material Type ZSTD
    • Country of Origin 00 - Unknown
    Product Overview:
    Halo®;Air-Tite™;Eaton Recessed Housing With Adjustable Socket Bracket, Air Rating: Airtight, Voltage Rating: 120 V, E4, Lamp Type: CFL; Incandescent; LED; Tungsten-Halogen, Fixture Type: 4 in Housing