Cooper Lighting (Eaton) E4ICATSB Halo® 4 in. Downlight Housing, IC, AIR-TITE Recessed, Adjustable Socket Bracket | Graybar Store
Cooper Lighting (Eaton) - Halo® 4 in. Downlight Housing, IC, AIR-TITE Recessed, Adjustable Socket Bracket - E4ICATSB
+ / - Hover over image to Zoom
Other Views

    Halo® 4 in. Downlight Housing, IC, AIR-TITE Recessed, Adjustable Socket Bracket

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: E4ICATSB
    SKU: 25817224
    $14.23
    Checking Pricing
         
    No. of Lamps:1
    Additional Features:For Use in Existing Ceilings. Integral Flange and Exclusive Locking Bars Permit Quick Mounting in 1/2 To 1-1/2 Thick
    Voltage Rating:120 V
    Electrical Connector Type:Luminaire Connector
    Housing Installation:New Construction
    Air Rating:Airtight
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # E4ICATSB
    • Additional Features For Use in Existing Ceilings. Integral Flange and Exclusive Locking Bars Permit Quick Mounting in 1/2 To 1-1/2 Thick
    • Air Rating Airtight
    • Electrical Connector Type Luminaire Connector
    • Fixture Type 4 in Housing
    • Housing Compatibility E4
    • Housing Installation New Construction
    • Lamp Type CFL; Incandescent; LED; Tungsten-Halogen
    • No. of Lamps 1
    • Insulation Rating IC
    • Voltage Rating 120 V
    • SAP Material Type ZSTD
    • Country of Origin 00 - Unknown
    Product Overview:
    Halo®;Air-Tite™;Eaton Recessed Housing With Adjustable Socket Bracket, Air Rating: Airtight, Voltage Rating: 120 V, E4, Lamp Type: CFL; Incandescent; LED; Tungsten-Halogen, Fixture Type: 4 in Housing