Cooper Lighting (Eaton) ERT401LVW Halo® 4 in. Downlight Baffle, White Trim Ring | Graybar Store
Cooper Lighting (Eaton) - Halo® 4 in. Downlight Baffle, White Trim Ring - ERT401LVW
+ / - Hover over image to Zoom
Other Views

    Halo® 4 in. Downlight Baffle, White Trim Ring

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: ERT401LVW
    SKU: 99547586
    Price pending
    Checking Pricing
         
    Additional Features:High Gloss Appliance
    Construction:New Construction
    Color:White
    Use With:All-Pro Recessed Downlight; EI400LVAT Housing; ET400LVAT Housing; ET400LVRAT Housing
    Outer Diameter:5 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # ERT401LVW
    • Color White
    • Construction New Construction
    • Additional Features High Gloss Appliance
    • Fixture Type 4 in Housing
    • Lamp Type MR16 12V 50W
    • Outer Diameter 5 in
    • Use With All-Pro Recessed Downlight; EI400LVAT Housing; ET400LVAT Housing; ET400LVRAT Housing
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Eaton® Baffle Trim, Fixture Type: 4 in Housing, Lamp Type: MR16 12V 50W, White, Outer Diameter: 5 in, Construction: New Construction