Cooper Lighting (Eaton) H36TAT Halo® 3 in. Downlight Housing, Non-IC, AIR-TITE Recessed | Graybar Store
Cooper Lighting (Eaton) - Halo® 3 in. Downlight Housing, Non-IC, AIR-TITE Recessed - H36TAT
+ / - Hover over image to Zoom
Other Views

    Halo® 3 in. Downlight Housing, Non-IC, AIR-TITE Recessed

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: H36TAT
    SKU: 25059071
    Price pending
    Checking Pricing
         
    Additional Features:For Use in Existing Ceilings. Integral Flange and Exclusive Locking Bars Permit Quick Mounting in 1/2 To 1-1/2 Thick
    Voltage Rating:120 V
    Wattage:12.2 W
    Electrical Connector Type:Luminaire Connector
    Housing Installation:New Construction
    Lamp Base:GU10
    Air Rating:Airtight
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # H36TAT
    • Additional Features For Use in Existing Ceilings. Integral Flange and Exclusive Locking Bars Permit Quick Mounting in 1/2 To 1-1/2 Thick
    • Air Rating Airtight
    • Electrical Connector Type Luminaire Connector
    • Housing Compatibility H36
    • Housing Installation New Construction
    • Lamp Base GU10
    • Wattage 12.2 W
    • Insulation Rating Non-IC
    • Voltage Rating 120 V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    HALO® H3 Recessed Housing, Air Rating: Airtight, Voltage Rating: 120 V, H36