Cooper Lighting (Eaton) H36LVICAT Halo® 3 in. Downlight Housing, IC, AIR-TITE Recessed, Shallow | Graybar Store
Cooper Lighting (Eaton) - Halo® 3 in. Downlight Housing, IC, AIR-TITE Recessed, Shallow - H36LVICAT
+ / - Hover over image to Zoom
Other Views

    Halo® 3 in. Downlight Housing, IC, AIR-TITE Recessed, Shallow

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: H36LVICAT
    SKU: 25075525
    Price pending
    Checking Pricing
         
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # H36LVICAT
    • Fixture Type 3 in Housing
    • Housing Compatibility H36
    • Insulation Rating IC
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    HALO® H3 Recessed Shallow Housing, Air Rating: Airtight, Voltage Rating: 120 V, H36, Fixture Type: 3 in Housing