Wiremold (Legrand) 5BLH Half-Gang Blank Bottom Housing Assembly | Graybar Store
Wiremold (Legrand) - Half-Gang Blank Bottom Housing Assembly - 5BLH
+ / - Hover over image to Zoom
Other Views

    Half-Gang Blank Bottom Housing Assembly

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 5BLH
    SKU: 25167260
    $10.91
    Checking Pricing
         
    No. of Gangs:1/2-Gang
    Opening:Blank
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 5BLH
    • No. of Gangs 1/2-Gang
    • Opening Blank
    • Country of Origin US - USA
    Product Overview:
    Half-gang blank housing assembly. Includes tunnel for 6AT and 8AT Series poke-thru devices.
    • Application: commercial and office
    • Screw on mounting
    • Improved hinge design
    • Not assembled
    • Auto-close egress doors
    • Egress doors lock in position when slid open and automatically close around cables, reducing the egress opening to the smallest size possible
    • Designed for a 6 in. core hole and provides up to 2-1/2 gangs of power, communication, or A/V capability