Greenlee 333-1218 Hacksaw Blade, Heavy Duty, 18 TPI | Graybar Store
Greenlee - Hacksaw Blade, Heavy Duty, 18 TPI - 333-1218
+ / - Hover over image to Zoom
Other Views

    Hacksaw Blade, Heavy Duty, 18 TPI

    Manufacturer: Greenlee
    Manufacturer #: 333-1218
    SKU: 99879685
    $13.28
    Checking Pricing
         
    Packaging:5 Per Pack
    Overall Length (Inches):12
    Teeth Per Inch:18 TPI
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 333-1218
    • Type Heavy Duty
    • Materials Bi-Metal
    • Overall Length (Inches) 12
    • Teeth Per Inch 18 TPI
    Product Overview:
    Hacksaw Blade, Hand, 12 Inch Blade Length, 18 Teeth Per Inch, Bi-Metal Material, Cut Material Metal, Greenlee Brand, Packaging Quantity 5