Bussmann (Eaton) H60060-1C H600 Series Class H 60A 600V 1 Pole Fuse Block With Box Lug | Graybar Store
Bussmann (Eaton) - H600 Series Class H 60A 600V 1 Pole Fuse Block With Box Lug - H60060-1C
+ / - Hover over image to Zoom
Other Views

    H600 Series Class H 60A 600V 1 Pole Fuse Block With Box Lug

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: H60060-1C
    SKU: 88049323
    $20.03
    Checking Pricing
         
    Amps:60A
    Voltage Rating:600V
    Pole:1-Pole
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # H60060-1C
    • Amps 60A
    • Fuse Type Class H Fuses (NOS/RES)
    Product Overview:
    H600 Series Class H 60A 600V 1 pole fuse block with box lug.
    • Provide One-, Two- and Three-Pole Housing For Class H Fuses at 600V AC
    • Listed With Short-Circuit Current Rating of 10kA RMS Sym.