Bussmann (Eaton) H600 Series Class H 600V Fuse Block With Screw Terminal | Graybar Store
Bussmann (Eaton) - H600 Series Class H 600V Fuse Block With Screw Terminal
+ / - Hover over image to Zoom
Other Views

    H600 Series Class H 600V Fuse Block With Screw Terminal

    Manufacturer: Bussmann (Eaton)
         

    Bussmann H600 Series fuse blocks are for use with 1-, 2- and 3-pole Class H fuses (Bussmann NOS and RES).

    • Provide One-, Two- and Three-Pole Housing For Class H Fuses at 600V AC
    • Listed With Short-Circuit Current Rating of 10kA RMS Sym.
    See More >>
    • Manufacturer Bussmann (Eaton)
    • Fuse Type Class H Fuses (NOS/RES)
    Select Filter Options Below ( 1 items found )
    Amps:30A
    Voltage Rating:600V AC/DC
    Pole:3-Pole
    Mfg Part #
    SKU
    Amps
    Voltage Rating
    Pole
    Price
    H60030-3S
    88049316
    30A
    600V AC/DC
    3-Pole
    $
    31
    .64
    /
    EA
    88049316
    Amps
    30A
    Voltage Rating
    600V AC/DC
    Pole
    3-Pole
    $
    31
    .64
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88049316 SKU, 88049316 ANALYTICS...
    Pole
    3-Pole
    Price
    $
    31
    .64
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available