Bussmann (Eaton) H600 Series Class H 600V Fuse Block With Box Lug and Clip With Reinforced Spring | Graybar Store
Bussmann (Eaton) - H600 Series Class H 600V Fuse Block With Box Lug and Clip With Reinforced Spring
+ / - Hover over image to Zoom
Other Views

    H600 Series Class H 600V Fuse Block With Box Lug and Clip With Reinforced Spring

    Manufacturer: Bussmann (Eaton)
         

    Bussmann H600 Series fuse blocks are for use with 1-, 2- and 3-pole Class H fuses (Bussmann NOS and RES).

    • Provide One-, Two- and Three-Pole Housing For Class H Fuses at 600V AC
    • Listed With Short-Circuit Current Rating of 10kA RMS Sym.
    See More >>
    • Manufacturer Bussmann (Eaton)
    • Fuse Type Class H Fuses (NOS/RES)
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Amps
    Voltage Rating
    Pole
    Price
    H60060-3CR
    90087749
    60A
    600V AC/DC
    3-Pole
    $
    52
    .85
    /
    EA
    90087749
    Amps
    60A
    Voltage Rating
    600V AC/DC
    Pole
    3-Pole
    $
    52
    .85
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    H60100-3CR
    88049328
    100A
    600V
    3-Pole
    $
    151
    .72
    /
    EA
    88049328
    Amps
    100A
    Voltage Rating
    600V
    Pole
    3-Pole
    $
    151
    .72
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90087749 SKU, 90087749 ANALYTICS...
    Pole
    3-Pole
    Price
    $
    52
    .85
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88049328 SKU, 88049328 ANALYTICS...
    Pole
    3-Pole
    Price
    $
    151
    .72
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available