Bussmann (Eaton) H600 Series Class H 600V Fuse Block With Box Lug | Graybar Store
Bussmann (Eaton) - H600 Series Class H 600V Fuse Block With Box Lug
+ / - Hover over image to Zoom
Other Views

    H600 Series Class H 600V Fuse Block With Box Lug

    Manufacturer: Bussmann (Eaton)
         

    Bussmann H600 Series fuse blocks are for use with 1-, 2- and 3-pole Class H fuses (Bussmann NOS and RES).

    • Provide One-, Two- and Three-Pole Housing For Class H Fuses at 600V AC
    • Listed With Short-Circuit Current Rating of 10kA RMS Sym.
    See More >>
    • Manufacturer Bussmann (Eaton)
    • Fuse Type Class H Fuses (NOS/RES)
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Amps
    Voltage Rating
    Pole
    Price
    H60030-3C
    88049322
    30A
    600V AC/DC
    3-Pole
    $
    39
    .12
    /
    EA
    88049322
    Amps
    30A
    Voltage Rating
    600V AC/DC
    Pole
    3-Pole
    $
    39
    .12
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    H60060-1C
    88049323
    60A
    600V
    1-Pole
    $
    20
    .03
    /
    EA
    88049323
    Amps
    60A
    Voltage Rating
    600V
    Pole
    1-Pole
    $
    20
    .03
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    H60030-2C
    88049321
    30A
    600V
    2-Pole
    $
    28
    .70
    /
    EA
    88049321
    Amps
    30A
    Voltage Rating
    600V
    Pole
    2-Pole
    $
    28
    .70
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    H60060-3C
    88049325
    60A
    600V
    3-Pole
    $
    45
    .12
    /
    EA
    88049325
    Amps
    60A
    Voltage Rating
    600V
    Pole
    3-Pole
    $
    45
    .12
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88049322 SKU, 88049322 ANALYTICS...
    Pole
    3-Pole
    Price
    $
    39
    .12
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88049323 SKU, 88049323 ANALYTICS...
    Pole
    1-Pole
    Price
    $
    20
    .03
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88049321 SKU, 88049321 ANALYTICS...
    Pole
    2-Pole
    Price
    $
    28
    .70
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88049325 SKU, 88049325 ANALYTICS...
    Pole
    3-Pole
    Price
    $
    45
    .12
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available